Zoro Homepage

3in. Service Weight Push-On Cleanout Less Gasket with Countersunk Plug - 3in. Height

  • Mfr # C36013

  • Zoro # G312106503


product price: $37.35
/ea

Key Features

Length (In.)
10.60 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36013
Zoro #
G312106503
UPC #
717510360134
Country of Origin
India

Dimensions

Length (In.)
10.60 in
Width
10 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.