3in. Tank to Bowl Sponge Gasket fits American Standard
- Mfr # C03898
- Zoro # G712108749
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Width
4.75 in
Length
4.75 in
Material
Rubber
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C03898
- Zoro #
- G712108749
- UPC #
- 717510061291
- Country of Origin
- Taiwan, Province of China
- Material
- Rubber
- Color
- Red
Dimensions
- Width
- 4.75 in
- Length
- 4.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.