Zoro Homepage

3in. Tank to Bowl Sponge Gasket, Universal

  • Mfr # C03277

  • Zoro # G612108368


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Width
4.44 in
Color
Black
Material
Rubber
Length
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team