Zoro Homepage

3in. x 2in. Bushing for Qwik Tees and Elbows

  • Mfr # B12320

  • Zoro # G212130011


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
PVC
For Use With
Qwik Tees and Qwik Elbows
Length
3.20 in
Width
3.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12320
Zoro #
G212130011
UPC #
717510123203
Country of Origin
China

Dimensions

Length
3.20 in
Width
3.40 in

Details

Material
PVC
For Use With
Qwik Tees and Qwik Elbows

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.