Zoro Homepage

3in. x 3in. Code Blue No Caulk Closet Flange with Test Cap

  • Mfr # C40503

  • Zoro # G712108497


product price: $36.19
/ea

Key Features

Length
6.90 in
Color
Blue
Width
7 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40503
Zoro #
G712108497
UPC #
717510305401
Country of Origin
China

Dimensions

Length
6.90 in
Width
7 in

Details

Color
Blue
Material
Cast Iron

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.