Zoro Homepage

3in. x 4in. ABS Closet Flange with Adjustable Plastic Ring

  • Mfr # C53701

  • Zoro # G812108731


product price: $24.39
/ea

Key Features

For Use With
3" or inside 4" Schedule 40 DWV pipe
Length
6.70 in
Color
Black
Material
ABS
Width
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53701
Zoro #
G812108731
UPC #
717510537017
Country of Origin
United States

Dimensions

Length
6.70 in
Width
6.85 in

Details

For Use With
3" or inside 4" Schedule 40 DWV pipe
Color
Black
Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.