Zoro Homepage

3in. x 4in. ABS Closet Flange with Plastic Swivel Ring less Knockout

  • Mfr # C53343

  • Zoro # G712108916


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

For Use With
3" or inside 4" Schedule 40 DWV pipe
Color
Black
Width
12.80 in
Material
ABS
Length
12.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53343
Zoro #
G712108916
UPC #
717510933437
Country of Origin
United States

Dimensions

Width
12.80 in
Length
12.30 in

Details

For Use With
3" or inside 4" Schedule 40 DWV pipe
Color
Black
Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.