Zoro Homepage

3in. x 4in. ABS Offset Closet Flange with Metal Ring less Knockout

  • Mfr # C54401

  • Zoro # G712108633


product price: $13.15
/ea

Key Features

Color
Black
Standards
ANSI 14-2014
Length
6.50 in
Material
ABS
Width
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54401
Zoro #
G712108633
UPC #
717510944013
Country of Origin
United States

Dimensions

Length
6.50 in
Width
6.69 in

Details

Color
Black
Standards
ANSI 14-2014
Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.