Zoro Homepage

3in. x 4in. Cast Iron Two Finger Closet Flange

  • Mfr # C47340

  • Zoro # G612108351


product price: $60.15
/ea

Key Features

Material
Cast Iron
Length
7 in
Width
7.10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C47340
Zoro #
G612108351
UPC #
717510473407
Country of Origin
China

Dimensions

Length
7 in
Width
7.10 in

Details

Material
Cast Iron
Color
Black

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.