Zoro Homepage

3in. x 4in. General Purpose PVC Drain with 5in. Chrome Plated Round Strainer

  • Mfr # D54101

  • Zoro # G712126989


product price: $23.39
/ea

Key Features

Length (In.)
5 in
Material of Construction
PVC
Color/Finish
Chrome Plated
Width
5.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D54101
Zoro #
G712126989
UPC #
717510541014
Country of Origin
United States

Dimensions

Length (In.)
5 in
Width
5.10 in

Details

Material of Construction
PVC
Color/Finish
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.