
3in. x 4in. LevelBest Rough-In Drainage Kit with 3-1/2in. Thread for 6in. Trim
Mfr # D50441
Zoro # G012176127
product price:Â $16.35
/eaKey Features
Material of Construction
PVC
Color/Finish
Gray
Size
3 in x 4 in
Material of Construction - Drains
PVC
Color - Drains
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50441
Zoro #
G012176127
UPC #
717510209686
Country of Origin
United States
Dimensions
Size
3 in x 4 in
Details
Material of Construction
PVC
Color/Finish
Gray
Material of Construction - Drains
PVC
Color - Drains
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.