
3in. x 4in. PVC Closet Flange with Metal Ring and Knockout
Mfr # C52340
Zoro # G512108987
product price: $8.69
/eaKey Features
For Use With
3" or inside 4" Schedule 40 DWV pipe
Width
7 in
Color
White
Length
7 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C52340
Zoro #
G512108987
UPC #
717510523409
Country of Origin
United States
Dimensions
Width
7 in
Length
7 in
Details
For Use With
3" or inside 4" Schedule 40 DWV pipe
Color
White
Material
PVC
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.