
3in. x 4in. PVC Closet Flange with Metal Ring and Knockout
Mfr # C52345
Zoro # G312108996
product price: $9.29
/eaKey Features
For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
PVC
Length
6.50 in
Width
6.61 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C52345
Zoro #
G312108996
UPC #
717510196412
Country of Origin
China
Dimensions
Length
6.50 in
Width
6.61 in
Details
For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
PVC
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.