
3in. x 4in. PVC Closet Flange with Plastic Swivel Ring less Knockout
Mfr # C53342
Zoro # G412108834
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
For Use With
3" or inside 4" Schedule 40 DWV pipe
Width
7.32 in
Material
PVC
Length
6.90 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53342
Zoro #
G412108834
UPC #
717510533422
Country of Origin
United States
Dimensions
Width
7.32 in
Length
6.90 in
Details
For Use With
3" or inside 4" Schedule 40 DWV pipe
Material
PVC
Color
White
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.