3in. x 4in. PVC Closet Flange with Stainless Steel Ring and Knockout

  • Mfr # C57045

  • Zoro # G212109147


product price:  $10.85
/ea

Key Features

For Use With
3" or inside 4" Schedule 40 DWV pipe
Color
White
Width
6.88 in
Material
PVC
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57045
Zoro #
G212109147
UPC #
717510196450
Country of Origin
China

Dimensions

Width
6.88 in
Length
6.88 in

Details

For Use With
3" or inside 4" Schedule 40 DWV pipe
Color
White
Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.