
3in. x 4in. PVC Offset Toilet Flange with Plastic Swivel Ring less Knockout
Mfr # C54402
Zoro # G012108791
product price: $15.19
/eaKey Features
For Use With
3" or inside 4" Schedule 40 DWV pipe
Width
7 in
Standards
ANSI 14-2014
Color
White
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C54402
Zoro #
G012108791
UPC #
717510944020
Country of Origin
United States
Dimensions
Width
7 in
Length
7 in
Details
For Use With
3" or inside 4" Schedule 40 DWV pipe
Standards
ANSI 14-2014
Color
White
Material
PVC
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.