
3in. x 4in. PVC Pipe Fit Base Cleanout with 3-1/2in. Plastic Spud and 7in. Nickel Bronze Cover
Mfr # C59056
Zoro # G512121993
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.40 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C59056
Zoro #
G512121993
UPC #
717510590562
Country of Origin
China
Dimensions
Length (In.)
6.40 in
Width
6.60 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.