
3in. x 4in. PVC Pipe Fit Drain Base with 3-1/2in. Metal Spud and 6in. Nickel Bronze Strainer
Mfr # D53125
Zoro # G912109126
product price:Â $93.99
/eaKey Features
Length (In.)
6.20 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.50. in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D53125
Zoro #
G912109126
UPC #
717510532159
Country of Origin
United States
Dimensions
Length (In.)
6.20 in
Width
6.50. in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.