3in. x 4in. PVC Pipe Fit Drain Base with 3-1/2in. Plastic Spud and 6in. Chrome Plated Strainer

  • Mfr # D53021

  • Zoro # G712108398


product price: $48.15
/ea

Key Features

Length (In.)
7.30 in
Material of Construction
PVC
Color/Finish
Chrome Plated
Width
7.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53021
Zoro #
G712108398
UPC #
717510530216
Country of Origin
United States

Dimensions

Length (In.)
7.30 in
Width
7.40 in

Details

Material of Construction
PVC
Color/Finish
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.