3in.x 4in. Heavy Duty PVC Drain Base with 3-1/2in. Plastic Spud and 5in. Polished Brass Strainer

  • Mfr # D49125

  • Zoro # G212109697


product price:  $56.49
/ea

Key Features

Length (In.)
10.20 in
Material of Construction
PVC
Color/Finish
Polished Brass
Width
10.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D49125
Zoro #
G212109697
UPC #
717510941258
Country of Origin
United States

Dimensions

Length (In.)
10.20 in
Width
10.50 in

Details

Material of Construction
PVC
Color/Finish
Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.