3inX4in Heavy Duty PVC Shower Drain with 3-1/2in Metal Spud and 5in Square Brushed Nickel Strainer

  • Mfr # D4996BN

  • Zoro # G312121919


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
8.20 in
Drain Material
PVC
Color - Drains
Brushed Nickel
Length - Drains
8.30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D4996BN
Zoro #
G312121919
UPC #
717510996265
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
8.20 in
Length - Drains
8.30 in

Details

Drain Material
PVC
Color - Drains
Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.