Shop JONES STEPHENS
See all product information
Create Account
3inX4in Heavy Duty PVC Shower Drain with 3-1/2in PVC Spud and 5in Round Brushed Nickel Strainer
Mfr # D4984BN
Zoro # G212121712
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
10.50 in
Drain Material
PVC
Color - Drains
Brushed Nickel
Length - Drains
10.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D4984BN
- Zoro #
- G212121712
- UPC #
- 717510498424
- Country of Origin
- United States
Dimensions
- Pipe Dia. - Drains
- 10.50 in
- Length - Drains
- 10.20 in
Details
- Drain Material
- PVC
- Color - Drains
- Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.