3inX4in LevelBest Complete Pipe Fit Cleanout System, 3-1/2in Plastic Spud, 5in Nickel Bronze Cover

  • Mfr # C59252

  • Zoro # G212122122


product price:  $57.49
/ea

Key Features

Material of Construction
PVC
Color/Finish
Nickel Bronze
Color - Drains
Gray
Shape - Drains
Round
Size
3 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59252
Zoro #
G212122122
UPC #
717510165746
Country of Origin
China

Dimensions

Size
3 in x 4 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Color - Drains
Gray
Shape - Drains
Round
Material of Construction - Drains
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.