3inX4in LevelBest Complete Pipe Fit Cleanout System, 3in Plastic Spud, 5in Nickel Bronze Cover

  • Mfr # C59242

  • Zoro # G112122123


product price: $46.59
/ea

Key Features

Length (In.)
6.20 in
Material of Construction
PVC
Color/Finish
Gray
Width
6.50. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59242
Zoro #
G112122123
UPC #
717510592429
Country of Origin
China

Dimensions

Length (In.)
6.20 in
Width
6.50. in

Details

Material of Construction
PVC
Color/Finish
Gray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.