3inX4in LevelBest Complete Pipe Fit Cleanout System, 3in Plastic Spud, 6in Nickel Bronze Cover

  • Mfr # D50481

  • Zoro # G812121365


product price:  $63.15
/ea

Key Features

Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Shape - Drains
Round
Size
3 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50481
Zoro #
G812121365
UPC #
717510095173
Country of Origin
United States

Dimensions

Size
3 in x 4 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Shape - Drains
Round
Color - Drains
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.