Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3inX4in LevelBest Complete Pipe Fit Drain System, 3-1/2in Plastic Spud, 6in Nickel Bronze Strainer

  • Mfr # D50487

  • Zoro # G412121444


product price: $66.19
/ea

Key Features

Length (In.)
9.16 in
Material of Construction
PVC
Color/Finish
Gray
Width
6.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50487
Zoro #
G412121444
UPC #
717510061833
Country of Origin
United States

Dimensions

Length (In.)
9.16 in
Width
6.46 in

Details

Material of Construction
PVC
Color/Finish
Gray

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.