
3inX4in LevelBest Complete Pipe Fit Drain System, 3in Plastic Spud, 6in Nickel Bronze Strainer
Mfr # D50473
Zoro # G112105546
product price: $60.95
/eaKey Features
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Color - Drains
Gray
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50473
Zoro #
G112105546
UPC #
717510095081
Country of Origin
United States
Dimensions
Size
3 in x 4 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Color - Drains
Gray
Shape - Drains
Round
Features
Primer Tapped
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.