3inX4in LevelBest Complete Pipe Fit Drain System with 3in Metal Spud and 5in Nickel Bronze Strainer

  • Mfr # D50461

  • Zoro # G612109815


product price:  $70.65
/ea

Key Features

Length (In.)
13.50 in
Material of Construction
PVC
Color/Finish
Gray
Width
13.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50461
Zoro #
G612109815
UPC #
717510504613
Country of Origin
United States

Dimensions

Length (In.)
13.50 in
Width
13.30 in

Details

Material of Construction
PVC
Color/Finish
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.