3inX4in PVC Pipe Fit Drain Base with 3-1/2in Plastic Spud and 5in Polished Brass Strainer with Ring

  • Mfr # D53430

  • Zoro # G312105209


product price: $48.69
/ea

Key Features

Length (In.)
6.30 in
Material of Construction
PVC
Color/Finish
Polished Brass
Width
6.50. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D53430
Zoro #
G312105209
UPC #
717510433050
Country of Origin
United States

Dimensions

Length (In.)
6.30 in
Width
6.50. in

Details

Material of Construction
PVC
Color/Finish
Polished Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.