Zoro Homepage

4-1/4in. Chrome High Impact Plastic Cleanout Cover Plate, Flat Design

  • Mfr # C94004

  • Zoro # G212105927


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Length (In.)
4.40 in
Material of Construction
Plastic
Color/Finish
Chrome
Width
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C94004
Zoro #
G212105927
UPC #
717510949049
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4.40 in
Width
4.40 in

Details

Material of Construction
Plastic
Color/Finish
Chrome

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.