Zoro Homepage

4in. ABS Closet Flange less Knockout

  • Mfr # C51401

  • Zoro # G112108981


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

For Use With
4" schedule 40 DWV pipe
Color
Black
Width
7 in
Material
ABS
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51401
Zoro #
G112108981
UPC #
717510514018
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

For Use With
4" schedule 40 DWV pipe
Color
Black
Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.