Zoro Homepage

4in. ABS Closet Flange with Metal Rings less Knockout

  • Mfr # C53401

  • Zoro # G012108890


product price: $7.99
/ea

Key Features

For Use With
4" Schedule 40 DWV pipe
Width
7 in
Length
7 in
Material
ABS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53401
Zoro #
G012108890
UPC #
717510534016
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

For Use With
4" Schedule 40 DWV pipe
Material
ABS
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.