Zoro Homepage

4in. ABS Closet Flange with Stainless Steel Ring and Knockout

  • Mfr # C58040

  • Zoro # G612109105


product price: $9.19
/ea

Key Features

For Use With
4" Schedule 40 DWV pipe
Material
ABS
Length
7 in
Standards
ANSI 14-2012
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58040
Zoro #
G612109105
UPC #
717510580402
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

For Use With
4" Schedule 40 DWV pipe
Material
ABS
Standards
ANSI 14-2012
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.