Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. ABS Heavy Duty Drain Base with Primer Tap, for 3-1/2in. Spud

  • Mfr # D52304

  • Zoro # G312121803


product price: $31.95
/ea

Key Features

Length (In.)
11.40 in
Material of Construction
ABS
Standards
ASME A112.6.3-2019
Width
11.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52304
Zoro #
G312121803
UPC #
717510523041
Country of Origin
United States

Dimensions

Length (In.)
11.40 in
Width
11.70 in

Details

Material of Construction
ABS
Standards
ASME A112.6.3-2019

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.