Zoro Homepage

4in Adjustable ABS Cleanout for Plastic Pipe Hub, 6-3/16in Nickel Bronze, Ring

  • Mfr # C33545

  • Zoro # G812106478


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Nickel Bronze
Shape - Drains
Round
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33545
Zoro #
G812106478
UPC #
717510335453
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Color - Drains
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
Cast Iron

Description

4in Adjustable ABS Cleanout for Plastic Pipe Hub, 6-3/16in Nickel Bronze, Ring, Height 3-1/4in-4-3/4in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.