4in. Adjustable Cleanout 4in. Spud with 4in. Gasket Connection with 5in. Polished Brass Cover

  • Mfr # D62434

  • Zoro # G512121160


product price:  $98.59
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.30 in
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Width
6.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D62434
Zoro #
G512121160
UPC #
717510624342
Country of Origin
China

Dimensions

Length (In.)
6.30 in
Width
6.80 in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.