4in Adjustable-Plain End Cleanout, 6-3/16in Cast Iron Cover, Center Screw, Height 5-1/8in-6-1/8in

  • Mfr # C33044

  • Zoro # G912121487


product price:  $73.49
/ea

Key Features

Length (In.)
6.20 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
6.50. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33044
Zoro #
G912121487
UPC #
717510330441
Country of Origin
China

Dimensions

Length (In.)
6.20 in
Width
6.50. in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.