This item is Discontinued.

Jones Stephens 4in Adjustable Push-On Cleanout for Cast Iron, Pipe 6-1/2in Polished Brass Cover, Ring C33146

4in Adjustable Push-On Cleanout for Cast Iron, Pipe 6-1/2in Polished Brass Cover, Ring (Discontinued)

  • Mfr # C33146
  • Zoro # G412175720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33146
Zoro #
G412175720
UPC #
717510331462
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Round
Color - Drains
Polished Brass
Material of Construction - Drains
Cast Iron

Description

4in Adjustable Push-On Cleanout for Cast Iron, Pipe 6-1/2in Polished Brass Cover, Ring, Height 5in-6in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.