This item is Discontinued.

Jones Stephens 4in Adjustable PVC Cleanout for Plastic Pipe, 6-1/2in Nickel Bronze Cover, Ring C33245

4in Adjustable PVC Cleanout for Plastic Pipe, 6-1/2in Nickel Bronze Cover, Ring (Discontinued)

  • Mfr # C33245
  • Zoro # G512105627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33245
Zoro #
G512105627
UPC #
717510332452
Country of Origin
China

Dimensions

Length (In.)
6.20 in
Width
6.50. in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze

Description

4in Adjustable PVC Cleanout for Plastic Pipe, 6-1/2in Nickel Bronze Cover, Ring, Height 5-3/8in-6-1/2in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.