Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. All Plastic PVC Snap-In Drain

  • Mfr # D42004

  • Zoro # G412127002


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Length (In.)
4.20 in
Material of Construction
PVC
Color/Finish
White
Width
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42004
Zoro #
G412127002
UPC #
717510420043
Country of Origin
United States

Dimensions

Length (In.)
4.20 in
Width
4.30 in

Details

Material of Construction
PVC
Color/Finish
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.