Zoro Homepage

4in Code Blue No Caulk Mechanical Joint Cesspool Drain, 8in Cast Iron Strainer - 4-1/16in Height

  • Mfr # D76704

  • Zoro # G412121871


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10 in
Material of Construction
Cast Iron
Standards
ASME A112.6.3-2019
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D76704
Zoro #
G412121871
UPC #
717510767049
Country of Origin
China

Dimensions

Length (In.)
10 in
Width
10 in

Details

Material of Construction
Cast Iron
Standards
ASME A112.6.3-2019

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.