
4in. Code Blue No-Hub Roof Drain with Side Outlet
Mfr # R19404
Zoro # G612121374
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Blue
Color - Drains
Blue
Size
4 in
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R19404
Zoro #
G612121374
UPC #
717510194043
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Blue
Color - Drains
Blue
Material of Construction - Drains
Cast Iron
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.