4in. Code Blue No Hub Slab Drain Body with 7in. Pan and 3-1/2in. Spud Size - 3-3/8in. Height

  • Mfr # D67400

  • Zoro # G712108183


product price: $33.35
/ea

Key Features

Length (In.)
5.20 in
Material of Construction
Cast Iron
Color/Finish
Blue
Width
5.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D67400
Zoro #
G712108183
UPC #
717510674002
Country of Origin
China

Dimensions

Length (In.)
5.20 in
Width
5.20 in

Details

Material of Construction
Cast Iron
Color/Finish
Blue

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.