Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Code Blue Push On Drain Body with 9in. Pan and 3-1/2in. Spud Size - 3-3/4in. Height

  • Mfr # D66400

  • Zoro # G412106120


product price: $51.99
/ea

Key Features

Length (In.)
10.60 in
Material of Construction
Cast Iron
Color/Finish
Blue
Width
10.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D66400
Zoro #
G412106120
UPC #
717510859782
Country of Origin
China

Dimensions

Length (In.)
10.60 in
Width
10.60 in

Details

Material of Construction
Cast Iron
Color/Finish
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.