
4in Heavy Duty Inside Caulk Floor Drain/Shower Drain, 10in Pan, 5in Chrome Plated Round Strainer
Mfr # D80106
Zoro # G612175537
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Size
4 in
Color/Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D80106
Zoro #
G612175537
UPC #
717510801064
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Color/Finish
Chrome Plated
Description
4in Heavy Duty Inside Caulk Floor Drain/Shower Drain, 10in Pan, 5in Chrome Plated Round Strainer, Height 4-1/2in-6-1/2in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.