4in Heavy Duty No Hub Floor Drain/Shower Drain, 10in Pan, 5in Chrome Plated Round Strainer

  • Mfr # D80206

  • Zoro # G612127178


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.30 in
Material of Construction
Cast Iron
Width
11.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80206
Zoro #
G612127178
UPC #
717510802061
Country of Origin
China

Dimensions

Length (In.)
11.30 in
Width
11.60 in

Details

Material of Construction
Cast Iron

Description

4in Heavy Duty No Hub Floor Drain/Shower Drain, 10in Pan, 5in Chrome Plated Round Strainer, Height 4-1/2in-6-1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.