
4in Heavy Duty No Hub Floor Drain/Shower Drain, 10in Pan, 6in Polished Brass Round Strainer
Mfr # D80209
Zoro # G112127050
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Material of Construction - Drains
Cast Iron
Size
4 in
Color/Finish
Polished Brass
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D80209
Zoro #
G112127050
UPC #
717510802092
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Material of Construction - Drains
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Round
Description
4in Heavy Duty No Hub Floor Drain/Shower Drain, 10in Pan, 6in Polished Brass Round Strainer, Height 4-3/4in-6-3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.