4in. Heavy Duty PVC Drain Base with 3-1/2in. Plastic Spud and 5in. Chrome Plated Strainer

  • Mfr # D53475

  • Zoro # G812105907


product price: $64.35
/ea

Key Features

Length (In.)
11.50 in
Material of Construction
PVC
Color/Finish
Chrome Plated
Width
11.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53475
Zoro #
G812105907
UPC #
717510534757
Country of Origin
United States

Dimensions

Length (In.)
11.50 in
Width
11.90 in

Details

Material of Construction
PVC
Color/Finish
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.