4in. Heavy Duty Traffic PVC Floor Drain with 8-1/2in. Pan

  • Mfr # D49822

  • Zoro # G212121675


product price: $45.75
/ea

Key Features

Length (In.)
10.20 in
Material of Construction
PVC
Color/Finish
Grey
Width
10.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D49822
Zoro #
G212121675
UPC #
717510498226
Country of Origin
United States

Dimensions

Length (In.)
10.20 in
Width
10.50 in

Details

Material of Construction
PVC
Color/Finish
Grey

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.