Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Heavy Duty Traffic PVC Floor Drain with Full Plastic Grate and Ring

  • Mfr # D50181

  • Zoro # G812121860


product price: $61.35
/ea

Key Features

Length (In.)
11.30 in
Material of Construction
PVC
Color/Finish
White
Width
11.50 in
Standards
ASME A112.6.3-2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50181
Zoro #
G812121860
UPC #
717510501810
Country of Origin
United States

Dimensions

Length (In.)
11.30 in
Width
11.50 in

Details

Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.3-2016

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.